Shop All Pipettors
Nichiryo
STRL PPTT TIP UNVRSL 1000-1000, PK200
Mfr # BMT-Z
Zoro # G4660345
product price: $62.99
/pk 200, $0.31/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Universal Fit (Fits Most Pipettes)
- Capacity 1 to 10mL
- Band Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pipette Tip |
Type | Universal Fit (Fits Most Pipettes) |
Capacity | 1 to 10mL |
Band Color | Clear |
Description
Pipette Tip, Universal Fit (Fits Most Pipettes), Capacity 1 to 10mL, Band Color Clear, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 8-Place for 5 (HS232461)
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- HUTCHINS MANUFACTURING PAD F/MODEL 2000 HOOK TYPE (HU5013-H)
- NICHIRYO Micro Pipette 20-200ul, Single (00-NLT-200)
- NICHIRYO Micro Pipette 100-1000ul, Single (00-NLTW-1000)
- NICHIRYO Pipette, 1-5ML, PK200 (BMT-X)
- NICHIRYO Micro Pipette 100-1000ul, Single (00-NPX2-1000)
- LAB SAFETY SUPPLY 5mL Pipet, Bulk Packed in Bags, PK500 (11L801)
- SP SCIENCEWARE Bulb, Pipettor, Vinyl, PK2 (F37887-0000)
- UNITED SCIENTIFIC Transfer PiPETtes, Disposable, PE, PK500 (F1016-5)
- Nichiryo Pipettors