Shop All Pipette Tips & Accessories
This Product is Discontinued
Nichiryo
Pipette Tip, Graduated, 2-200uL, PK1000 (Discontinued)
Mfr # BMT-SG
Zoro # G4663784
This Product is Discontinued
Key Features
- Size 2 to 200uL
- Range 2-200uL
- Color clear
- Accuracy none
- Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nichiryo
- MFR # BMT-SG
- Zoro # G4663784
- Country of Origin United States
- Category Pipette Tips & Accessories
Dimensions
Size | 2 to 200uL |
Details
Item | Graduated Pipette Tip |
Range | 2-200uL |
Color | clear |
Accuracy | none |
Material | Resin |
Description
Graduated Pipette Tip, Size 2 to 200uL, Resin, Clear, Accuracy none, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.