Shop All Pipette Tips & Accessories
Nichiryo
Pipette Tip, 2000 micronL, Clear, PK960
Mfr # BMT-SGRS
Zoro # G4253401
product price: $93.89
/pk 960, $0.10/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2000uL
- Color clear
- Range 2 to 200 ul
- Material Sterilized Elongated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nichiryo
- MFR # BMT-SGRS
- Zoro # G4253401
- Country of Origin United States
- Category Pipette Tips & Accessories
Dimensions
Size | 2000uL |
Details
Item | Micropipetter |
Color | clear |
Range | 2 to 200 ul |
Material | Sterilized Elongated |
Description
Micropipetter, Size 2000uL, Sterilized Elongated, Clear, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5909)
- SANI-LAV Stainless steel one gallon bottle holder (562)
- OFFICESOURCE Medical Stools Medical Stool with Polished Chrome Base (343FPABK)
- NICHIRYO Pipette Controller (PMNEO)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK960 (151150R-96)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (151156)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (152143)
- GLOBE SCIENTIFIC Filter Pipette Tip, 1 - 100uL, Certified, Universal, Low Retention, 54mm, Natural, Sterile, 960/Pack (150815)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151144)
- FISCHER TECHNICAL CO Flip Safety Pipette Filler, Red (142810)
- Nichiryo Pipette Tips & Accessories