Shop All Lab Needles & Syringes
Nichiryo America
Plastic Syringes, Non-Sterile, 0.5ml, 100/PK
Mfr # 256100
Zoro # G905256387
product price: $188.99
/pk 100, $1.89/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.75 in
- Housing Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nichiryo America
- MFR # 256100
- Zoro # G905256387
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Length | 7.75 in |
Housing Height | 6 in |
Description
Designed for exact fit with all leading manufacturers repetitive manual dispensers. Refillable syringes provide sufficient capacity to dispense up to different sample volumes. Syringes are made of high clarity polypropylene with a polyethylene plunger and feature printed graduations. Autoclaving is not recommended.
Shipping Weight: 6.6139 lbs
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 6.6139 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Long-Handled Dipper: 16oz, 6ft Handle, Plastic (F36781-0016)
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- PERKIN ELMER Optima 4300 SLIDE InJECTOR LOCKING (N0776026)
- CELLTREAT CELLTREAT® PES Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229747)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 60ml, 5/pk, 5PK (SG-2)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 1.5ml, 10/pk, 10PK (SG-M)
- CHEMGLASS Syringe, 20mL, PK100 (CG-3080-08)
- FORTUNA Reusable Glass Syringe, Glass Luer, 20 mL (7.102-41)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- HENKE-JECT Disp Syringe, Luer Lock, 10 mL, PK100 (5100.X00V0)
- AIR-TITE Syringe, Bulk, 30mL Luer Lock, PK50 (MLB30)
- Nichiryo America Lab Utensils