Shop All Pipettors
Nichiryo America
Nichipet EX II, 20-200ul
Mfr # 249804
Zoro # G504986104
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.38 in
- Width 3.13 in
- Height 11.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nichiryo America
- MFR # 249804
- Zoro # G504986104
- Country of Origin Japan
- Category Pipettors
Dimensions
Length | 2.38 in |
Width | 3.13 in |
Height | 11.63 in |
Description
The Nichipet EX II Digital Pipettor offers the best value in a high performance laboratory pipettor. There simply is not a comparable product that matches the features and performance of this instrument. The entire unit can be steam sterilized at 121°C for up to twenty minutes. Enhanced UV resistance allows repeated exposure to ultraviolet rays without affecting durability or accuracy. Additional benefits include: ergonomic grip surface; lightweight design; easy to set dial indicator with locking lever; integral tip ejector; slim barrel style; calibration certificate.
Increments: 0.2ulShipping Weight: 4.4095 lbs
Shipping Dimensions: 3.13 x 11.63 x 2.38
Research or further manufacturing use only, not for food or drug use.
Increments: 0.2ulShipping Weight: 4.4095 lbs
Shipping Dimensions: 3.13 x 11.63 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC United Scientific 125mL Polypropy, PK 12 (57105)
- EXTECH Dissolved Oxygen Meter, 9V Battery (DO210)
- CELLTREAT Tissue Culture Plate, Sterile, 6-Well (229105)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- SP SCIENCEWARE Bulb, Pipettor, Vinyl, PK2 (F37887-0000)
- GLOBE SCIENTIFIC Transfer Pipet, 8.0mL, 157mm, PK4000 (138030)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1880)
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 115mm L, PK500 (136036-500)
- SP SCIENCEWARE Economy Pipette Pump, 10ml (F37902-0010)
- GLOBE SCIENTIFIC Transfer Pipet, 4.5mL, 155mm, PK5000 (136030)
- CELLTREAT Pipette, Plastic, Class A, 34 cm L, PK200 (229205A)
- Nichiryo America Pipettors