Shop All Pipettors
Nichiryo America
Nichipet Ex II, 100-1000ul
Mfr # 249805
Zoro # G904986124
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.38 in
- Width 3.13 in
- Height 11.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nichiryo America
- MFR # 249805
- Zoro # G904986124
- Country of Origin Japan
- Category Pipettors
Dimensions
Length | 2.38 in |
Width | 3.13 in |
Height | 11.63 in |
Description
The Nichipet EX II Digital Pipettor offers the best value in a high performance laboratory pipettor. There simply is not a comparable product that matches the features and performance of this instrument. The entire unit can be steam sterilized at 121°C for up to twenty minutes. Enhanced UV resistance allows repeated exposure to ultraviolet rays without affecting durability or accuracy. Additional benefits include: ergonomic grip surface; lightweight design; easy to set dial indicator with locking lever; integral tip ejector; slim barrel style; calibration certificate.
Increments: 1.0ulShipping Weight: 4.4095 lbs
Shipping Dimensions: 3.13 x 11.63 x 2.38
Research or further manufacturing use only, not for food or drug use.
Increments: 1.0ulShipping Weight: 4.4095 lbs
Shipping Dimensions: 3.13 x 11.63 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, Nitrate, Range 0 to 15 PPM (R-3354)
- SANITAIRE Replacement Bristle Strips (52282A4)
- ZORO SELECT Scoop, 8 oz., Stainless Steel, 4 in. (428.05 SCOOP 8)
- NUPLA Non-conductive Soil Probe, 60 In (6894327)
- CELLTREAT Aspirating Pipet, 9 in, PK200 (229280)
- GLOBE SCIENTIFIC Transfer Pipette, 8mL, 157mm L, PK400 (138030-400)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 2mL, Pk12 (5PTA8)
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK1000 (21F247)
- TRICONTINENT Mini-Pipettor, 20ul, Blue (347021)
- WHEATON Micropipet, Plastic, 1-10mL (W810318)
- MICROLIT Multi 12 Channel Pipettor, 5-50ul (RBO-MCA-12/50)
- Nichiryo America Pipettors