Shop All Pipettors
Nichiryo America
Nichipet Ex II, 0.5-10ul
Mfr # 249801
Zoro # G404986082
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.38 in
- Height 11.63 in
- Width 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nichiryo America
- MFR # 249801
- Zoro # G404986082
- Country of Origin Japan
- Category Pipettors
Dimensions
Length | 2.38 in |
Height | 11.63 in |
Width | 3.13 in |
Description
The Nichipet EX II Digital Pipettor offers the best value in a high performance laboratory pipettor. There simply is not a comparable product that matches the features and performance of this instrument. The entire unit can be steam sterilized at 121°C for up to twenty minutes. Enhanced UV resistance allows repeated exposure to ultraviolet rays without affecting durability or accuracy. Additional benefits include: ergonomic grip surface; lightweight design; easy to set dial indicator with locking lever; integral tip ejector; slim barrel style; calibration certificate.
Increments: 0.01ulShipping Weight: 2 lbs
Shipping Dimensions: 3.13 x 11.63 x 2.38
Research or further manufacturing use only, not for food or drug use.
Increments: 0.01ulShipping Weight: 2 lbs
Shipping Dimensions: 3.13 x 11.63 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Vinyl Handle Micro Lab Flat Spoon Spatula 8" (A2Z-ZR121)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- AMS Liner, Dia 3 In, Length 6 In, Plastic (405.09)
- LAB SAFETY SUPPLY Swab, Nwoven Poly, Flex Tip, PK100 (22CW78)
- CELLTREAT Pipette, Plastic, Yellow, Class A, PK800 (229201A)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137138)
- DYNALON Pipette Transfer 5 Ml Bellow, Pk100 (262185)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- CELLTREAT Pipette, Sterile, 5mL, PK500 (229243)
- LAB SAFETY SUPPLY Pipette Transfer, 15mL, PK500 (21F230)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 1mL (229231)
- Nichiryo America Pipettes & Pipettors