Shop All Storage Bins
Niche
Storage Bin, Fabric, White
Mfr # HTOTE062PKWH
Zoro # G710064122
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Niche
- MFR # HTOTE062PKWH
- Zoro # G710064122
- UPC # 192357129012
- Country of Origin China
- Category Storage Bins
Details
Color | White |
Material | Fabric |
Item | Storage Bin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- AKRO-MILS Cabinet Drawer, 19-Series, Grey (20909)
- 80/20 Extrusion, 15S, 72" L, 1.5" W, 1.5" H (1515-LS-72)
- NICHE Cubo Storage Set with 2 Cubes, White Wood Grain (PC2PKWH)
- NICHE Storage Bin, Fabric, Blue (HTOTE064PKBE)
- NICHE Cubo Storage Set with 6 Full Cubes & 6 Half Cubes, Truffle (PC6F6HTF)
- NICHE Shelf Storage Bin, Fabric, White (HTOTE066PKWH)
- GARDMAN Pop Up Tidy Large (W22 R622X)
- GLOBAL EQUIPMENT Hang & Stack Storage Bin, Plastic, Blue (269682BLP)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Yellow (30150YELLOBLANK)
- Niche Storage Bins