Shelf Storage Bin, Fabric, White
Mfr # HTOTE066PKWH
Zoro # G404043310
Key Features
- Material Fabric
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Niche
- MFR # HTOTE066PKWH
- Zoro # G404043310
- UPC # 192357129036
- Country of Origin China
- Category Storage Bins
Details
Color | White |
Material | Fabric |
Item | Shelf Storage Bin |
Description
Find your Niche with versatile and modern Niche Fabric Storage Bins! Strong and durable, these bins each include a reinforced bottom panel that adds an extra layer of stability. With the bottom panel in place, they are sturdy enough to use on their own to hold paper, children's toys, towels, toiletries, craft supplies and more. The bottom panel comes out and the entire bin folds flat for easy storage when not in use. Folded bins even fit perfectly inside an open one! Chrome handles are built into two sides of the bin, which makes carrying and moving it easy and worry-free. Inset handles are stronger than sewn-on cloth handles and won't come unstitched or separate at the seams like cloth handles could. Measuring 12 x 12 x 5.5, Niche Half-Size Fabric Bins are truly square and integrate seamlessly into Niche Cubo storage cubes. They can be used in any direction- there is no "right" side to face front because all four sides measure the same! Personalize your bins by using the clear label holder on one side. Quickly and easily identify contents or assign bins to individual students. Ideal for every room in the house, make this set of 6 White Niche Half-Size Folding Fabric Bin a part of your home or office today!
Features- Niche Cubo Half-Size Foldable Fabric Storage Bins
- Strong and durable
- Easy to Carry
- Set of 6
- Color: White
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Country Lemon Non-Adhesive Shelf Liner (04F-C7H5P-06)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- ZORO SELECT Gas Powered Hydraulc Drum Crusher, 60 inH (HDC-900-GPT)
- MANMADE Cart System Wire Basket, Gray (MA2523147)
- NICHE Cubo Storage Set with 2 Cubes, White Wood Grain (PC2PKWH)
- NICHE Storage Bin, Fabric, Blue (HTOTE064PKBE)
- NICHE Cubo Storage Set with 6 Full Cubes & 6 Half Cubes, Truffle (PC6F6HTF)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Clear (30284SCLAR)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, 6 PK (30260 YELLO)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Black, 10 PK (K-QSB101BK-10)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Ivory (QSB105IV)
- Niche Storage Bins