Shelf Storage Bin, Fabric, Teal
Mfr # HTOTE0612PKTL
Zoro # G004043291
Key Features
- Material Fabric
Product Information
- Brand Niche
- MFR # HTOTE0612PKTL
- Zoro # G004043291
- UPC # 843532085752
- Country of Origin China
- Category Storage Bins
Details
Color | Teal |
Material | Fabric |
Item | Shelf Storage Bin |
Description
Find your Niche with versatile and modern Niche Fabric Storage Bins! Strong and durable, these bins each include a reinforced bottom panel that adds an extra layer of stability. With the bottom panel in place, they are sturdy enough to use on their own to hold paper, children's toys, towels, toiletries, craft supplies and more. The bottom panel comes out and the entire bin folds flat for easy storage when not in use. Folded bins even fit perfectly inside an open one! Chrome handles are built into two sides of the bin, which makes carrying and moving it easy and worry-free. Inset handles are stronger than sewn-on cloth handles and won't come unstitched or separate at the seams like cloth handles could. Measuring 12 x 12 x 5.5, Niche Half-Size Fabric Bins are truly square and integrate seamlessly into Niche Cubo storage cubes. They can be used in any direction- there is no "right" side to face front because all four sides measure the same! Personalize your bins by using the clear label holder on one side. Quickly and easily identify contents or assign bins to individual students. Ideal for every room in the house, make this set of 12 Teal Niche Half-Size Folding Fabric Bin a part of your home or office today!
Features- Cubo Half-Size Foldable Fabric Storage Bins
- Set of 12
- Collection: Niche Cubo
- Color: Teal
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZLES-4830D)
- DURHAM MFG Freestanding Vertical Bar Rack, 24 in D, 39 in W, 3 Shelves, Gray (VBR-8436-95)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- ECONOCO Add-On Hook Waterfall 18"L, Chrome, 24PK (TB/5H)
- NICHE Cubo Storage Set with 6 Full Cubes & 6 Half Cubes, Truffle (PC6F6HTF)
- NICHE Shelf Storage Bin, Fabric, White (HTOTE066PKWH)
- NICHE Storage Bin, Fabric, Blue (HTOTE064PKBE)
- NICHE Cubo Storage Set with 2 Cubes, White Wood Grain (PC2PKWH)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Blue (30287BLUE)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 18 in L, White, 25 PK (BINBWZ318)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 23 5/8 in L, Yellow (QSB814YL)
- Niche Storage Bins