Niche PDS3116TF 31 in. Modern Desk; Truffle
Mfr # PDS3116TF
Zoro # G703922859
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Find your niche with the versatile and modern Niche collection. Simple, clean and compact, the Niche line is sure to please. The Niche 31-inch Desk is the perfect accompaniment to any home or bedroom office. Its rich dark Truffle finish shows subtle wood grain and is sure to please. It has two fixed shelves for display and storage. No tools LockDowel assembly allows pieces to simply snap together and lock into place for a sturdy, hassle-free build. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. Less hardware and fewer small parts means less plastic packaging and less waste. Its compact design makes it the perfect fit for dorm rooms, living rooms, any room Add extra surface area with the Niche 29-inch Bookcase, which is designed to complement the desk nicely. Make Niche a part of your home or office today.
Specifications- Collection: Niche Modern
- Size: 31 in.
- Color: Truffle
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build Cloud Gray Fabric (1869908)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- ZORO SELECT Steel Chair with Vinyl Padded, Gray (4GE54)
- VERSARE StraightWall Sliding Portable Partition 11'3" x 6' Latte Fabric (1472513)
- LINEA ITALIA 23-3/4 in D, 47.25" W, 29.5" H, Natural Walnut, Steel (UR600NW)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 60 in.L, L Shape, Work, Laptop, White Laminate (I 7494)
- PROCOMFORT Computer Workcenter and Credenza With Hutch (PR13101)
- SP RICHARDS Lorell® Rectangular Desk Shell - 66"W x 30"D x 29-1/2"H - Mahogany - Essentials Series (LLR69372)
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- KANTEK Mobile Height Adjustable Computer Workstations, LCD Monitor Mount Pole (STS240)
- NORSTAR OFFICE PRODUCTS - KLANG MALAYSI Interion Desk Shell Reversible Return, 48inW x 24inD, Mocha (O-695934MC)
- Niche Desks