Niche NPFF1527CH Modern Freestanding File Pedestal; Cherry
Mfr # NPFF1527CH
Zoro # G403877558
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Niche
- MFR # NPFF1527CH
- Zoro # G403877558
- UPC # 192357030301
- Country of Origin China
- Category Storage Cabinet Parts
Description
Find your niche with the versatile and modern Niche collection. Simple, clean and compact, the Niche line is sure to please. Let the Mod File-File Pedestal complete your home office suite. The two file drawers can accept letter filing. Notched drawer handle cutouts keep the front low profile to maximize storage space. The Mod pedestal is freestanding, which means it fits anywhere, with any desk Its classic Cherry finish shows subtle wood grain and coordinates with the rest of the Mod Collection. Every piece of Mod furniture is finished with an attractive, high-quality melamine laminate built to withstand daily wear and tear. No tools LockDowel assembly allows pieces to simply slide together and lock into place for a sturdy, hassle-free build. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. Less hardware and fewer small parts means less plastic packaging and less waste.
Specifications- Collection: Niche Modern
- Color: Cherry
- Weight: 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT White Steel Bracket 16 Ga. 10-1/2 in. L 225 lb (182 WH 10.5)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 8 1/4 in W, 7 in H, Black (QUS240CO)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 85 in L, 50 PK (30G-514985B)
- ORBIS Translucent Attached Lid Container, Plastic, Metal Hinge, 5.23 gal Volume Capacity (FP075 Clear)
- EAGLE MFG Metal Locking Ring (1601MR)
- HARDWARE RESOURCES Bright Nickel 5 mm Angled Shelf Support with 1/8" Hole - Retail Pack 2PK (1707BN-R)
- GLOBAL INDUSTRIAL Divider Kit for 3H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493341)
- FEDERAL SIGNAL Flash Tube (K8107178A)
- KENNEDY Divider, 2" Drawer, 24 Compartments (81923)
- ZORO SELECT Replacement Strap and Buckle (3NRF8)
- WILTON Perma Pad w/Clip (2901310)
- Niche Storage Cabinet Parts