Niche NPBF19WH Modern Freestanding Box File Pedestal with No Tools Assembly; White Wood Grain
Mfr # NPBF19WH
Zoro # G703877623
Product Information
- Brand Niche
- MFR # NPBF19WH
- Zoro # G703877623
- UPC # 843532089415
- Country of Origin China
- Category Storage Cabinet Parts
Description
Find your niche with the versatile and modern Niche collection. Simple, clean and compact, the Niche line is sure to please. Let the Mod Box File Pedestal complete your home office suite. The file drawer can accept letter filing and the box drawer keeps supplies handy. Notched drawer handle cutouts keep the front low profile to maximize storage space. The Mod pedestal is freestanding, which means it fits anywhere, with any desk Its White Wood Grain finish shows subtle wood grain and coordinates with the rest of the Mod Collection. Every piece of Mod furniture is finished with an attractive, high-quality melamine laminate built to withstand daily wear and tear. No tools LockDowel assembly allows pieces to simply slide together and lock into place for a sturdy, hassle-free build. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. Less hardware and fewer small parts means less plastic packaging and less waste.
Specifications- Collection: Niche Modern
- Color: White Wood Grain
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER INDUSTRIAL Unger Industrial 3539509 Hang Up - 5 Brackets (3539509)
- 80/20 Joining Strip 2 Hole 15 S (4307)
- KENNEDY Single Rod Pegboard Hook, 2" L, 3/4" W (99821)
- AZAR DISPLAYS Large Clear Cosmetic Organizer for Counter W/ Compartments, PK2 (252714)
- FEDERAL SIGNAL Lamp, Wedge (K8107185A)
- KENNEDY Organizer, Foam, 23" x 16-1/2" (80782)
- HIGHBOY Extra Storage 3 Door Cabinet; White (HI21725)
- VIDMAR Drawer Divider, Pk25 (D4010/25P)
- METALMARK INDUSTRIAL 2PK UNIV Level Holders (LM-BLK-2)
- KENNEDY Divider, 2" Drawer, 11 Compt, 27" Cabinets (81922)
- FEDERAL SIGNAL Strobe Tube for 141ST, VALS (K149128A)
- Niche Storage Cabinet Parts