Niche NPBF19CH Modern Freestanding Box File Pedestal with No Tools Assembly; Cherry
Mfr # NPBF19CH
Zoro # G203877611
Product Information
- Brand Niche
- MFR # NPBF19CH
- Zoro # G203877611
- UPC # 192357030271
- Country of Origin China
- Category Storage Cabinet Parts
Description
Find your niche with the versatile and modern Niche collection. Simple, clean and compact, the Niche line is sure to please. Let the Mod Box File Pedestal complete your home office suite. The file drawer can accept letter filing and the box drawer keeps supplies handy. Notched drawer handle cutouts keep the front low profile to maximize storage space. The Mod pedestal is freestanding, which means it fits anywhere, with any desk Its classic Cherry finish shows subtle wood grain and coordinates with the rest of the Mod Collection. Every piece of Mod furniture is finished with an attractive, high-quality melamine laminate built to withstand daily wear and tear. No tools LockDowel assembly allows pieces to simply slide together and lock into place for a sturdy, hassle-free build. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. Less hardware and fewer small parts means less plastic packaging and less waste.
Specifications- Collection: Niche Modern
- Color: Cherry
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Anchor Fastener, For 30 Series (13186)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Blue (30260BLUE)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (1ZTJ5)
- HARDWARE RESOURCES Nickel Single-Track Shelf Clip Builder Pack 1000PK (1460NI)
- HARDWARE RESOURCES Retail Bracket Pack for 303FUSFT Series 45mm Full Extension 2PK (303FUSFT2-R)
- HODEDAH Hodedah Hid4 Black 4 Door Cabinet (Hid4 Black)
- WESTWARD PP Caster For 26 Cabinet, Brake (TTPPB26G)
- TENNSCO Caster Kit, 36 in W x 18 in D, Med Gray (CK18GR)
- FEDERAL SIGNAL Adjustment Control (K8435663B)
- KINGS FURNITURE Kings Furniture K544 Danbury Kitchen Cabinet (K544)
- Niche Storage Cabinet Parts