Niche NLWC1313WO Niche Lux Cube Wall Shelf - Weathered Oak
Mfr # NLWC1313WO
Zoro # G803752165
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Niche
- MFR # NLWC1313WO
- Zoro # G803752165
- UPC # 192357171820
- Country of Origin China
- Category Wall Shelving
Description
Find your niche with the versatile and modern Lux collection by Niche. Simple, clean and compact, the Lux line is sure to please. This wall mounted storage cube is both functional and attractive. The 13"W x 7"D x 13"H open shelf is great for both storage and display. The entire shelf is constructed of a durable melamine Weathered Oak finish that combines the convenience of modern materials with a casual aesthetic. Laminates are scratch, stain and scald resistant and wipe clean easily. The Weathered Oak finish matches any decor and can add a pop of contrast to any dimly lit area and can integrate into any color scheme. Its compact and lightweight design makes it the perfect fit for dorm rooms, first apartments, home offices, living rooms, bedrooms, any room! Use on it's own or combine with other Lux storage shelves and bookcases for a great looking storage suite. Make Niche a part of your home or office today.
Features- Perfectly Square
- Coordinate & Customize - Use on it's own or with other Lux tables, shelves or bookcases for a unique and customized storage suite
- Color: Weathered Oak
- Size: 13"W x 13"H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Blue (PB1416-7 Blue)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-100GN)
- ORBIS Black Collapsible Bulk Container, Plastic, 32.8 cu ft Volume Capacity (GP4048-39)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 24 Deep (AMG WS-2436)
- NEW AGE Aluminum Wall Shelf, 15"D x 48"W x 13-1/4"H, Silver (NS793)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 14 Deep (AMG WS-1424)
- KOOVA Lil Mini Shelf, 2 x 4 (KV-KS-2X4)
- KNAPE & VOGT Kv 85 Ano 84 Double Slot Standard Anochrome 84 in. (85 ANO 84)
- ALATERRE FURNITURE Coventry 32"W X 32"H Bath Storage Shelf (ANCT76WH)
- AMGOOD 18in x 36in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1836)
- EKENA MILLWORK 23 1/4"W x 3 7/8"D x 7 1/8"H Odessa Acanthus Leaf Shelf (SH23X07X04OD)
- Niche Wall Shelving