Niche NLWC1313RD Niche Lux Cube Wall Shelf - Red
Mfr # NLWC1313RD
Zoro # G903751921
Product Information
- Brand Niche
- MFR # NLWC1313RD
- Zoro # G903751921
- UPC # 192357171783
- Country of Origin China
- Category Wall Shelving
Description
Find your niche with the versatile and modern Lux collection by Niche. Simple, clean and compact, the Lux line is sure to please. This wall mounted storage cube is both functional and attractive. The 13"W x 7"D x 13"H open shelf is great for both storage and display. The entire shelf is constructed of a durable melamine Red finish that combines the convenience of modern materials with a casual aesthetic. Laminates are scratch, stain and scald resistant and wipe clean easily. The Red finish matches any decor and can add a pop of contrast to any dimly lit area and can integrate into any color scheme. Its compact and lightweight design makes it the perfect fit for dorm rooms, first apartments, home offices, living rooms, bedrooms, any room! Use on it's own or combine with other Lux storage shelves and bookcases for a great looking storage suite. Make Niche a part of your home or office today.
Features- Perfectly Square
- Coordinate & Customize - Use on it's own or with other Lux tables, shelves or bookcases for a unique and customized storage suite
- Color: Red
- Size: 13"W x 13"H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 6 in L, 2 in W, Steel, Black (5TPG7)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 12 Deep (AMG WS-1248)
- ZORO SELECT Steel Divider, 22 1/4 in L, Not Applicable W, 2 3/4 in H (493X11)
- TECHNIBILT SHELVING SYSTEMS Push/Pull Handle, 24"x1 (PH24CH)
- EKENA MILLWORK 30"W x 2 5/8"H x 3 1/8"P Mini Classic Shelf (SH30X03X03CL)
- TRITON PRODUCTS 66 In. W x 63 In. H Modular Double LocBoard Storage System (1740)
- ZORO SELECT Stainless Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver (2HGA9)
- ZORO SELECT Stainless Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver (2HGC1)
- DESIGNS OF DISTINCTION 10" x 24" Contemporary Floating Shelf, Walnut (01MFL102410WL1)
- COPE PLASTICS Black Wall Guard 6 x 97, Levant Finish (HDPEBLK 0.375UTILX6X97FAB)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1824)
- Niche Wall Shelving