Niche NLWC1313LT Niche Lux Cube Wall Shelf - Latte
Mfr # NLWC1313LT
Zoro # G203751980
Product Information
- Brand Niche
- MFR # NLWC1313LT
- Zoro # G203751980
- UPC # 192357171790
- Country of Origin China
- Category Wall Shelving
Description
Find your niche with the versatile and modern Lux collection by Niche. Simple, clean and compact, the Lux line is sure to please. This wall mounted storage cube is both functional and attractive. The 13"W x 7"D x 13"H open shelf is great for both storage and display. The entire shelf is constructed of a durable melamine Latte finish that combines the convenience of modern materials with a casual aesthetic. Laminates are scratch, stain and scald resistant and wipe clean easily. The Latte finish matches any decor and can add a pop of contrast to any dimly lit area and can integrate into any color scheme. Its compact and lightweight design makes it the perfect fit for dorm rooms, first apartments, home offices, living rooms, bedrooms, any room! Use on it's own or combine with other Lux storage shelves and bookcases for a great looking storage suite. Make Niche a part of your home or office today.
Features- Perfectly Square
- Coordinate & Customize - Use on it's own or with other Lux tables, shelves or bookcases for a unique and customized storage suite
- Color: Latte
- Size: 13"W x 13"H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW WALL Cabinet Set, Charcoal, White (FCS-9612-6W-3W)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 3/8 X 68)
- SAFAVIEH Alice Wall Shelf - Grey (AMH6566C)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 16 Deep (AMG WS-1672)
- AMORE DESIGNS Amore Designs CPTSBLISSCL Concepts Bliss Clear Glass Shelf (CPTSBLISSCL)
- GLOBAL INDUSTRIAL Wall Mount Shelf with 1-1/2 Lip 18 Gauge 430 Stainless Steel 24W x 12D (493626)
- EKENA MILLWORK 23 1/4"W x 3 7/8"D x 7 1/8"H Odessa Acanthus Leaf Shelf (SH23X07X04OD)
- KOOVA Lil Large Shelf, 5 x 5 (KV-KS-5X5)
- KNAPE & VOGT Kv 255 Brn 72 Shelf Standards Brown 72 in. (255 BRN 72)
- Niche Wall Shelving