Niche NLLD6256WN Niche Lux L-Desk Shell - Walnut
Mfr # NLLD6256WN
Zoro # G103903984
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Find your niche with the versatile and modern Lux collection. This L-shaped corner workstation is 63-inches long, making it an ideal size for a remote learning, home offices and more. Its spacious dual work surfaces allow plenty of space to spread out or have meetings across the desk surface. Two wire management grommets help keep cables organized and off the main work surface. Use on it's own or coordinate with other Lux storage pieces for a truly customized office. This attractive desk seats one and stands at 29-inches high. Standard office and school size chairs make a perfect fit and add to an attractive home office or home school desk. Constructed of a durable melamine Walnut finish that combines the convenience of modern materials with a rustic chic aesthetic. Laminates are scratch, stain and scald resistant and wipe clean easily. Make Niche a part of your home or office today.
Home Learning And Work Ready - This spacious L-Desk makes a perfect work from home office or study desk for high school/college students and looks good in the process
Features- Coordinate & Customize - Use on it's own or with other Lux shelves & bookcases for a unique and customized storage suite
- Color: Walnut
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 48" x 19" x 1/2" (810839)
- BAXTON STUDIO Gisela Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Storage Cabinet (189-11993-ZORO)
- CLEVELAND Wing Nut, 1/4-20 18-8 S/S (FA95049)
- REGENCY Regency 60 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6024AGWH)
- GLOBAL INDUSTRIAL Shop Desk with 4 Drawers and Cabinet, 34-1/2W x 30D x 51-1/2H, Gray (237407)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 55"L, Work, Laminate, Solid Wood Legs, Brown (I 7096)
- OFFICESOURCE OS Laminate Collection Desk Shell (PL105MA)
- VERSA PRODUCTS Electric Adjustable Table, 24 in D, 36 in W, Black Matrix (Surface), Black (Frame) (VT7643624-00-01)
- HON Pedestal Desk, 24 in D, 45.25" W, 29.5" H, Harvest/Putty, Metal (H34002R.C.L)
- HON HON Return Desk with Full Height Pedestal, Right - 48in - Mahogany - 10500 Series (HON105905RNN)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- Niche Desks