Niche NLDS3523HWH Niche Lux 35 in. Desk Shell - High Gloss White
Mfr # NLDS3523HWH
Zoro # G703742785
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Find your niche with the versatile and modern Lux collection. It's compact size makes this 35-inch long desk shell perfect for remote learning, dorm rooms, kids rooms, as a laptop desk or anywhere space is a concern. It's 23-inch deep work surface is fits a laptop or small computer monitor perfectly. This no-frills, attractive desk seats one and stands at 29-inches high. Standard office and school size chairs make a perfect fit and add to an attractive home office or home school desk. Constructed of a durable melamine High Gloss White finish that combines the convenience of modern materials with a mid century aesthetic. Laminates are scratch, stain and scald resistant and wipe clean easily. Make Niche a part of your home or office today.
Features- Home Learning Ready - This compact desk makes a perfect student desk at home, and looks good in the process
- Coordinate & Customize - Use on it's own or with other Lux shelves & bookcases for a unique and customized storage suite
- Color: High Gloss White
- Size: 35 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Walnut (I 7711)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK2 (BSMETAL2PK)
- LORELL Mesh Executive Chair, Fixed Arms, Black (LLR84868)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- LINEA ITALIA Curved Reception Desk with Counter, 2 Units, 124”W x 49”D, White (ZUS296)
- SAUDER Beginnings Desk Ss (428235)
- MAYLINE Curved Desk, 36" D, 72" W, 29-1/2" H, Gray Steel Laminate (MND72LGS)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, Natural, White (I 7569)
- WINSOME WOOD Winsome Wood 18322 Kenner Modular Desk Set - 3 Piece (18322)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103WH)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Black Base (VL22BLK4824-8827)
- Niche Desks