Niche

Niche NL47WSNT Niche Lux 47 in. Single Wall Shelf - Natural


product price: $69.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Niche
  • MFR # NL47WSNT
  • Zoro # G803752141
  • UPC #
    192357171929
  • Country of Origin China
  • Category Wall Shelving

Description

Find your niche with the versatile and modern Lux collection by Niche. Simple, clean and compact, the Lux line is sure to please. This wall mounted shelf is both functional and attractive. The 47"W x 7"D open shelf is great for both storage and display. The 10-inch back plate adds stability to the shelf and provides an attractive splash of contrast against the wall to make your belongings really stand out. The entire shelf is constructed of a durable melamine Natural finish that combines the convenience of modern materials with a casual aesthetic. Laminates are scratch, stain and scald resistant and wipe clean easily. The White finish matches any decor and can add a pop of contrast to any dimly lit area and can integrate into any color scheme. Its compact and lightweight design makes it the perfect fit for dorm rooms, first apartments, home offices, living rooms, bedrooms, any room! Use on it's own or combine with other Lux storage shelves and bookcases for a great looking storage suite. Make Niche a part of your home or office today.

Features
  • Storage with Style - The 47-inch long open shelf with 10-inch high backsplash makes a great looking display or book shelf
  • Coordinate & Customize - Use on it's own or with other Lux tables, shelves or bookcases for a unique and customized storage suite
Specifications
  • Color: Natural
  • Size: 47 in.
  • Weight: 12 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.