Niche NL2SBKLT Niche Lux 2 Shelf Bookcase; Latte
Mfr # NL2SBKLT
Zoro # G603752044
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Niche
- MFR # NL2SBKLT
- Zoro # G603752044
- UPC # 192357133798
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Find your niche with the versatile and modern Lux collection by Niche. Simple, clean and compact, the Lux line is sure to please. This bookcase has two shelves that are perfect for storage or display. The shelves are fixed in place for extra stability both in construction and when displaying books or other objects. Constructed of a durable melamine Latte finish that combines the convenience of modern materials with a rustic chic aesthetic. Laminates are scratch, stain and scald resistant and wipe clean easily. The grey backing adds a neutral two-tone contrast that will complement any space. Its compact and lightweight design makes it the perfect fit for dorm rooms, first apartments, home offices, living rooms, bedrooms, any room! Make Niche a part of your home or office today.
Specifications- Color: Latte
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Stealth 16 in. Black Countertop SpeedBrace (FC.SB-16STEALTHBL)
- INFINITY INSTRUMENTS Sofia - 12" Round Elegant Design, Traditional Case Antique Style Dial, Glass Lens Silent Movement (15013RS-4012)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., Blue (X51002)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- MAYLINE Medina Corner Support/Paper, Mocha (MNPOLDC)
- COPERNICUS EDUCATIONAL PRODUCT Copernicus Educational Product - BB005-18 - Cart Leveled Reading Book Browser - 18 Tubs (BB005-18)
- ALERA Valencia Credenza Shell, 29.5", Mahogany (ALEVA257224MY)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Laminate, Grey, Black (I 3681)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 60"H, Unfinished (SH-3226A)
- HON Credenza, 10700, 72W, 4Dw, Co (HON10741CO)
- TOT MATE Book Bench Cubbie ReadyToAssemble (TM2185R.S2222)
- Niche Bookcases & Bookshelves