Niche NL2822SBKLT Niche Lux 28 in. 2 Shelf Bookcase - Latte
Mfr # NL2822SBKLT
Zoro # G703752098
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Niche
- MFR # NL2822SBKLT
- Zoro # G703752098
- UPC # 192357183212
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Find your niche with the versatile and modern Lux collection by Niche. Simple, clean and compact, the Lux line is sure to please. This bookcase has two shelves that are perfect for storage or display. The shelves are fixed in place for extra stability both in construction and when displaying books or other objects. Constructed of a durable melamine Latte finish that combines the convenience of modern materials with a casual aesthetic. Laminates are scratch, stain and scald resistant and wipe clean easily. The Latte finish matches any decor and can add a pop of contrast to any dimly lit corner and can integrate into any color scheme. Its compact and lightweight design makes it the perfect fit for dorm rooms, first apartments, home offices, living rooms, bedrooms, any room! Make Niche a part of your home or office today.
Features- Fixed Shelve - Two shelves are affixed in place, providing stability both in the construction and while supporting objects
- Coordinate & Customize - Use on it's own or with Lux Desks or other Lux shelves & bookcases for a unique and customized storage suite
- Color: Latte
- Size: 28 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- BASICWISE White Modern Multi-Purpose Bookshelf with Storage Space and Gray Cushioned Reading Nook (QI004152.WT)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154ES)
- HOMEROOTS 30.25 x 32 x 13 in. Newport Plantation Cherry Low Bookcase (389554)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, White, Transitional (I 7470)
- ALERA Hospitality Hutch, 59x15, Espresso (VA286015ES)
- HUNTINGTON CLUB Huntington Club 6-Shelf Bookcase in Vibrant Cherry (IMHCR3672D)
- Niche Bookcases & Bookshelves