Shop All Radial Ball Bearings
Nice
Single Row Ball Bearing; 1/2 in. Bore; 1-3/8 in. Outside Diameter; 0.463 in. Outer Race width
Mfr # 5881VMF53
Zoro # G112499119
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nice
- MFR # 5881VMF53
- Zoro # G112499119
- Country of Origin United States
- Category Radial Ball Bearings
Description
Single Row Ball Bearing; 1/2 in. Bore; 1-3/8 in. Outside Diameter; 0.463 in. Outer Race Width; Open; ABEC 1, ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FCR1)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116514-13)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 12 Hardened Teeth, 14mm Finished Bore with Keyway & Set Screws (06BS12H X 14)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 105mm Bore Dia., 160mm OD, 26mm W, C3 Internal Clearance (6021 2RS/C3 PRX)
- SKF SKF-6212, Single Row Ball Brgs, 6212 (6212)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002ZZ (6002 ZZ/C3 PRX)
- SKF SKF-6305, Single Row Ball Brgs, 6305 (6305)
- FAFNIR Single Row Ball Bearing, Extra Light Series - Sealed (9110PP C1)
- SKF SKF 6210 2Z C3, Single Row Ball Bearings (6210 2Z C3)
- NTN BEARING 62 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 20mm Bore, 47mm OD (6204LLUC3/EM)
- Nice Radial Ball Bearings