Shop All Radial Ball Bearings
Nice
Single Row Ball Bearing; 1/2 in. Bore; 1-1/8 in. Outside Diameter; 3/8 in. Outer Race width
Mfr # RF81812PP
Zoro # G212498814
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nice
- MFR # RF81812PP
- Zoro # G212498814
- Country of Origin United States
- Category Radial Ball Bearings
Description
Single Row Ball Bearing; 1/2 in. Bore; 1-1/8 in. Outside Diameter; 3/8 in. Outer Race Width; 2 Seals; ABEC 1, ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRTEC LUBE-SHUTTLE Aluminum Grease Gun 1Pack (570746)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4" Thread (707046-0612)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (103836.00)
- D&D 18" Outside Length, 1/2" Top Width, 1 Ribs (A16/4L180)
- SKF SKF-6010 2RS, Single Row Ball Brgs, 6010 2RS (6010 2RS)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6304-2NSE9C3 (6304-2NSE9C3)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 10mm Bore Dia., 26mm Outside Dia., 8mm Width (6000 ZZNR/C3 PRX)
- NTN NTN 6306ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Double Shielded (6306ZZ)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 47 Mm Od X 9 Mm W; Double Shielded (6906ZZ)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Open (6213N)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 87504 NR (87504 NR)
- Nice Radial Ball Bearings