Shop All Task Lighting
This Product is Discontinued
Nic
Task Light, LED, 32 in. Overall Reach (Discontinued)
Mfr # IR-LED-CLIK-L2-110230AC
Zoro # G2274259
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 6 W
- Arm Length 31 in
- Voltage 120
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nic
- MFR # IR-LED-CLIK-L2-110230AC
- Zoro # G2274259
- Country of Origin Italy
- Category Task Lighting
Dimensions
Arm Length | 31 in |
Manufacturers Warranty Length | 1 yr |
Cord Length | 6 ft |
Overall Height | 31.5 in |
Power Cord Length | 6 ft |
Base Width | 2 3/4 in |
Head Diameter | 5.12 in |
Overall Width | 5.12 in |
Head Width | 5.12 in |
Manufacturer Warranty Length | 1 yr |
Base Depth | 3 1/8 in |
Head Depth | 125 in |
Description
Task Light, Arm Reach 32 in, Arm Design Articulating, Bulb Wattage 12 W, Color Silver, IP Rating IP65, Lighting Technology LED, Maximum Brightness 1,080 lm, Mount Type Screw-Down Base, Operating Voltage 100 to 240V AC, Power Cord Length 6 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 90, Color Temperature 6000K, Electrical Connection Type Integral, Head Diameter 5.12 in, Application Soldering, Arm Material Aluminum, Base Depth 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.