Shop All Copper Fittings
Nibco
Wye, 45, Cast Bronze, C x C x C, 3/4 In
Mfr # 749 3/4
Zoro # G5004404
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape 45 Degree Wye
- Fitting Connection Type C x C x C
- Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 749 3/4
- Zoro # G5004404
- UPC # 039923380647
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
For Tube Outside Diameter | 7/8 in |
Copper Tube Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Description
Wye, 45 Degrees, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Cast Bronze, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape 45 Degrees Wye
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Handheld, Hand Shower, White (SS10-0100)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G087)
- ZORO SELECT 1/8" Female NPT x Female NPT Malleable Iron Union Class 150 (5P588)
- SPEARS 1-1/4" Barbed PVC Tee Schedule 40 (1401-012)
- NIBCO 1/2" x 1/4" NOM C Copper Reducer (C600 1/2x1/4)
- NIBCO Solder Pressure Companion Flanges, Bronze (B515406)
- NIBCO 3/8" NOM C Copper 90 Degree Close Rough Elbow (C607 3/8)
- NIBCO 3/4" x 1/2" NOM FTG x C Copper Flush Bushing (618 3/4x1/2)
- NIBCO 3/4" NOM C x FTG Copper Tee (6112 3/4)
- NIBCO Solder Pressure Companion Flanges, Copper (9405855)
- B & K Nibco 1/2 in. Sweat X 1/2 in. D Sweat Copper Coupling without Stop (W00960C)
- Nibco Fittings