Shop All Copper Fittings
Nibco
Union, Low-Lead Cast Bronze, C x MNPT
Mfr # 7334LF 1/4
Zoro # G5146994
original price:
$35.00
23% off
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Union
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 7334LF 1/4
- Zoro # G5146994
- UPC # 039923338242
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/4" |
Outside Dia. | 3/8" |
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 1/4 in |
Copper Tube Size | 1/4 in |
Fitting Copper Tube Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 1/4 in |
Description
Union, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 729 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Union, Standards ASME B16.18, ASTM B584 Alloy C87850, Third-Party Certified NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA7A1)
- LEGEND VALVE 2" PRESS COUPLING w/ STOP (450-508P)
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613)
- DURA FAUCET SINGLE LEVER RV SHOWER FAUCET - BRUSHED SATIN NICKEL (DF-SA150-SN)
- NIBCO 1-1/2" NOM C Copper 60 Degree DWV Elbow (960 11/2)
- NIBCO 3/4" x 3/4" x 1" NOM C Copper Reducing Tee (611R 3/4X3/4X1)
- NIBCO 3/4" x 1/4" NOM FTG x C Copper Reducer (6002 3/4x1/4)
- NIBCO 1-1/4" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604R 11/4x11/2)
- NIBCO 1/4" NOM C Copper Return Bend (638 1/4)
- NIBCO 34 in. Lead Free Cast Copper x Female 90 deg Drop Elbow (70735LF34)
- NIBCO Solder DWV Adapters, Bronze (E026050)
- Nibco Copper Fittings