Shop All Copper Fittings
Nibco
Union, Low Lead Cast Bronze, C x MNPT
Mfr # 7334LF 1/2
Zoro # G1831356
original price:
$30.10
18% off
new price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Union
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7334LF 1/2
- Zoro # G1831356
- UPC # 039923300126
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" x 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Union, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Union, Standards ASTM B584 Alloy 87850, NSF/ANSI 61 Annex G, Material Grade C87850
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Nylon, 5 ft, Shore D: 68, 0.170 (ZUSA-HT-2765)
- CHICAGO FAUCET Wrist Blade Handle, 6 In, PK2 (319-PRJKCP)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 3/4 x 12 (MN .75x12)
- EVERCOAT Gel Coat Repair Kit (100668)
- NIBCO 3/4" NOM FTG x 3/4" MNPT Copper Adapter (6042 3/4)
- NIBCO 5/8" x 3/8" NOM FTG x C Copper Reducer (6002 5/8X3/8)
- NIBCO 1" x 1/2" NOM FTG x C Copper Flush Bushing (618 1x1/2)
- NIBCO Solder Pressure Adapters, Copper (9024450)
- NIBCO 1-1/4" NOM FTG Copper 90 Degree Close Rough Elbow (60722 11/4)
- NIBCO 5/8" x 1/2" NOM C Copper Reducer (600 5/8X1/2)
- NIBCO 3" x 2-1/2" NOM FTG x C Copper Reducer (6002 3x21/2)
- Nibco Fittings