Shop All Copper Fittings
Nibco
Union, Low Lead Cast Bronze, C x MNPT
Mfr # 7334LF-114
Zoro # G1042842
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Union
- Fitting Connection Type C x MNPT
- Tube Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7334LF-114
- Zoro # G1042842
- UPC # 039923300157
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Dia. | 1-3/8" x 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Pipe Size | 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in |
Fitting Copper Tube Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in |
Description
Union, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 351 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Union, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Cap Mall Black 3/4 (8700132254)
- PLUMB PAK Faucet Adapter Chrome (PP800-60LF)
- THRIFCO PLUMBING 1-1/2 Inch X 1-1/4 Inch ABS Trap Adapter (6792860)
- JOHN GUEST Push-to-Connect Union Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0416-S)
- NIBCO 1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 1/2x1)
- NIBCO Hose Adaptr, Cast Bronze, C x Hose, 1/2 In (704H 1/2)
- NIBCO 3/4" NOM C Copper Union (633W 3/4)
- NIBCO Solder DWV Elbows, Bronze (E044200)
- NIBCO 1-1/4 In. Sweat/Solder Copper Tube Cap (W01880D)
- NIBCO 1" NOM C x 1" FNPT Copper Adapter (603 1)
- NIBCO PRESS SYSTEM Fitting Reducer, 1-1/4"x1", FTG X Press (9008500PC)
- Nibco Copper Fittings