Shop All Copper Fittings
Nibco
Union, Low Lead Cast Bronze, C x FNPT
Mfr # 7333LF-114
Zoro # G1970272
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Union
- Fitting Connection Type C x FNPT
- Tube Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7333LF-114
- Zoro # G1970272
- UPC # 039923300102
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" x 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in |
Copper Tube Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Description
Union, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 351 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Union, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 1.5"" SXS (PVC 08300 1800)
- BEHRINGER Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In (SH7350-PP)
- NIBCO 1-1/2 in. ABS DWV Hub Wye (C5810HD112)
- WOODFORD MFG Model H3 - Heated Sanitary Yard Hydrant - C12 (H34-C12)
- NIBCO 1-1/4" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604R 11/4x11/2)
- NIBCO 1-14 in. Wrot Copper x Male Adapter (604114)
- NIBCO 1/8" NOM C Copper Tee (U611 1/8)
- NIBCO Fitting Union, Cast Bronze, C x MNPT, 1 In (7334 1)
- NIBCO Adapter, Low Lead Cast Bronze, C x FNPT (7032RLF-134)
- NIBCO 1" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 1)
- NIBCO 1-1/4" x 3/4" NOM C Copper Reducer (600 11/4X3/4)
- Nibco Fittings