Shop All Copper Fittings
Nibco
Union, Low-Lead Cast Bronze, 269 psi
Mfr # 733-LF 2 1/2
Zoro # G5147265
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 733-LF 2 1/2
- Zoro # G5147265
- UPC # 039923316905
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" |
Outside Dia. | 2-5/8" |
Fitting Side B Copper Tube Size | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 5/8 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Fitting Copper Tube Size | 2 1/2 in |
Copper Tube Size | 2 1/2 in x 2 1/2 in |
For Tube Outside Diameter | 2 5/8 in |
Description
Union, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 5/8 in, Maximum Operating Pressure 269 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Union, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupling, Steel, 1/8 in Pipe Size, FNPTF (1/8 GG-S)
- JOHNS MANVILLE 6-1/8" Max. O.D. PVC Insulated Fitting Cover (29505)
- BRONDELL BIDET SYSTEM WHITE 20in. (S101-EW)
- SHOWERSCAPE Complement 30" X 3/8" Diameter Flat Closet Supply, Brass (CF38307)
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow (6072LT 11/2)
- NIBCO Coupling, Wrot Copper, 1-1/4 (600RS 11/4)
- NIBCO 3/4" NOM C Copper 90 Degree Close Rough Elbow (607 3/4)
- NIBCO 3" x 3/4" x 3" NOM C Copper Reducing Tee (611RR 3X3/4X3)
- NIBCO 1/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (U6072 1/4)
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Long Radius Elbow (607LTR 3/4X5/8)
- LEGEND VALVE 1-1/2" C x C UNION NL (302-301NL)
- Nibco Copper Fittings