Shop All Pipe Straps
Nibco
Tube Strap, 5/8 In
Mfr # 624 5/8
Zoro # G5148324
product price: $0.51
/ea
$0.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Rod Size 5/8 in
- Max. Pressure 505 psi @ 200 Degrees F
- Metal Detectable Yes
- Standards ASTM B75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 624 5/8
- Zoro # G5148324
- UPC # 039923324184
- Country of Origin United States
- Category Pipe Straps
Dimensions
Rod Size | 5/8 in |
For Copper Tube Size | 5/8 in |
Overall Width | 0.78 in |
Overall Height | 0.5 in |
Overall Length | 2.13 in |
For Threaded Rod Size | 5/8 in |
Details
Material | Copper |
Max. Pressure | 505 psi @ 200 Degrees F |
Item | Tube Strap |
Metal Detectable | Yes |
Standards | ASTM B75 |
Clamp Material | Copper |
For Environment | Commercial, Residential |
Mount Type | Nails/Screws |
Clamp Type | Two-Hole |
Closure | Nail; Screw |
Number of Mounting Holes | 2 |
Description
Tube Strap, Clamp Material Copper, Clamp Type Two-Hole, For Copper Tube Size 5/8 in, Number of Mounting Holes 2, Overall Height 0.5 in, Overall Length 2.13 in, Overall Width 0.78 in, Standards ASTM B75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Coupling, Rolled, Stop, 3/4 C x 3/4 C (C75005)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS50M20)
- ZORO SELECT 1/2" MNPT x 4 ft TBE Red Brass Pipe Sch 40 (463-480)
- ZORO SELECT 90 Deg Long Sweep Elbow, 3 In Hub (1WHX9)
- NIBCO Tube Strap, 2 In (624 2)
- NIBCO 5PK 1 Tube Strap (W02040T)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" Nom Pipe, 304SS (200075-4-555)
- ZORO SELECT Pipe Strap, Copper, 1-1/4" Pipe Size (CC-125PS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 40mm, 304SS (40MMHZ-4-555)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, 316SS (100100-4-655)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, Aluminum (100062-4-865)
- Nibco Pipe Straps