Nibco

Tube Nut, 45 deg., Cast Bronze, Flare, 1 In.


product price: $20.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tube Fitting Material Cast Bronze
  • Flare Type 45 Degrees
  • Specific Fitting Shape Nut
  • Fitting Connection Type Flared
  • Pipe Size - Pipe Fitting 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size - Pipe Fitting 1 in
Pipe Size (Fittings) 1"
Compatible Tube Outer Diameter 1 in
Overall Length 1 3/8 in
Hex Size 1 87/100 in
For Tube Outside Diameter 1 in

Description

Tube Nut, Application Non-Potable Water, Flare Angle 45 Degrees , Fitting Material Cast Bronze, Hex Size 1 87/100 in, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 100 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Nut, Compatible Tube Outer Diameter 1 in, Standards ASME B16.26, Fitting Connection Type Flared, Minimum Operating Temperature 40 Degrees F

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.