Shop All Drain Components
Nibco
Trap, Wrot Copper, C x C, 1-1/2 x 1-1/2 In
Mfr # 698 11/2
Zoro # G5149532
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Wrot Copper
- Fitting Connection Type C x C
- Basic Fitting Shape Trap
- Standards ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
- Basic Pipe Fitting Shape Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 698 11/2
- Zoro # G5149532
- UPC # 039923320377
- Country of Origin United States
- Category Drain Components
Dimensions
Outside Dia. | 1-5/8" |
Tube Size | 1-1/2" |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Description
P-Trap, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape P-Trap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" MNPT Quick Disconnect Coupler (PLCD1000612)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3006)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330015801)
- AQUATROL Safety Valve, 75 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-75)
- NIBCO Trap, Wrot Copper, 1-1/8", 395 psi at 200F (698 1)
- NIBCO Cast Bronze, Trap, P-Trap (885 2)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 3/4)
- NIBCO Cast Bronze, Trap, P-Trap (885 11/2)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 1/2)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 11/4)
- TRUMBULL INDUSTRIES Keeney Mfg Co 1-1/2" P-Trap with Marvel Connector, White (400TTW)
- Nibco Drain Components