Shop All Drain Components
Nibco
Trap, Wrot Copper, 1-1/8", 395 psi at 200F
Mfr # 698 1
Zoro # G5148604
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Wrot Copper
- Outside Dia. 1-1/8"
- Specific Pipe Fitting Shape P-Trap
- Basic Fitting Shape Trap
- Temp. Range -20 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 698 1
- Zoro # G5148604
- UPC # 039923320063
- Country of Origin United States
- Category Drain Components
Dimensions
Outside Dia. | 1-1/8" |
Tube Size | 1" |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
For Tube Outside Diameter | 1 1/8 in |
Copper Tube Size | 1 in x 1 in |
Description
P-Trap, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape P-Trap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD ELBOW, UNION, FEMALE X MALE (7506X06X06)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (815-VBCP)
- OATEY 1/2 in. Copper Tube Strap 2 Hole, 10PK (33538)
- APOLLO Valve BV, 1in. NPT 600#FP, BRS, CSA/UL (94A-105-01)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 3/4)
- NIBCO Cast Bronze, Trap, P-Trap (885 11/2)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 1/2)
- NIBCO Cast Bronze, Trap, P-Trap (885 2)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 11/4)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 5/8)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Extension (1PNZ6)
- Nibco Drain Components