Shop All Copper Fittings
Nibco
Tee, Low Lead Cast Bronze, C x C x FNPT
Mfr # BF4690L
Zoro # G1132241
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x FNPT
- Tube Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # BF4690L
- Zoro # G1132241
- UPC # 039923417510
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" x 1-3/8" x 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in x 1 1/4 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1 3/8 in |
Fitting Copper Tube Size | 1 1/4 in |
Pipe Size | 1/2 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Specific Fitting Shape Adapter Tee, Maximum Operating Pressure 351 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP BRASSCRAFT MP318CHRDrainStrainer (176-096)
- SHARKBITE PEX ELBOW 1/2X1/2"" MNPT (UC280LFA)
- BECK 4" x 4" Black Pipe Nipple Sch 80 (0332652403)
- BK RESOURCES Stainless Steel Basket Drain with Crumb Cup, 3 1/2" Opening, 1-1/2" (BKDR-4)
- NIBCO 3/16" NOM C Copper Tee (611 3/16)
- NIBCO 12 in. Lead Free Cast Copper x Female 90 deg Drop Elbow (70735LF12)
- NIBCO 2-1/2" NOM C Copper Union (733)
- NIBCO 4" NOM C Copper 90 Degree Long Radius Elbow (607LT 4)
- NIBCO 1/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (U6072 1/4)
- NIBCO 2" NOM C Copper DWV 90 Degree Elbow (907 2)
- NIBCO 5/8" NOM C Copper Rolled Tube Stop Coupling (600RS 5/8)
- Nibco Fittings