Shop All Copper Fittings
Nibco
Tee, Low Lead Cast Bronze, C x C x FNPT
Mfr # 712LF-1
Zoro # G1012191
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 712LF-1
- Zoro # G1012191
- UPC # 039923299659
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" x 1-1/8" x 1" |
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side C Pipe Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Pipe Size | 1 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in |
For Tube Outside Diameter | 1 1/8 in |
Pipe Size | 1 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Cast Bronze, Fitting Side C Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Adapter Tee, Maximum Operating Pressure 395 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK - PIPE (20-24 FTX-S)
- LEGEND VALVE 1/2" C X F ELBOW NL (302-283NL)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S-SS)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 3.63" (1137-DA)
- NIBCO 1" x 1/2" x 1/2" NOM C Copper Reducing Tee (611RR 1X1/2X1/2)
- NIBCO 3/8" NOM C Copper Cap (617 3/8)
- NIBCO Baseboard Tee, Low-Lead Cast Bronze (705-LF 3/4X1/8X3/4)
- NIBCO Coupling, Wrot Copper, 1-1/2 (600RS 11/2)
- NIBCO 1" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 1x1/2)
- NIBCO Solder Pressure Companion Flanges, Copper (9405605)
- NIBCO PRESS SYSTEM Companion Flange, 2", Press End (B305508PC)
- Nibco Copper Fittings