Shop All Copper Fittings
Nibco
Tee, Cast Bronze, C x F x C, 3/4 x 3/4 In
Mfr # 714 3/4
Zoro # G5004255
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Tee
- Fitting Connection Type C x FNPT x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 714 3/4
- Zoro # G5004255
- UPC # 039923375377
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
For Tube Outside Diameter | 7/8 in |
Copper Tube Size | 3/4 in x 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Adapter Tee, Maximum Operating Pressure 466 psi @ 200 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 20165703S Ignitor (20165703S)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SMU120)
- MOEN Remodeling Cover Plate in Matte Black (40913BL)
- NVENT CADDY Insulated Strut Clamp, 1/4 In.Copper Tube (CCC0037)
- NIBCO 1-1/4" NOM C Copper Return Bend (638)
- NIBCO 1-1/4" NOM C Copper Test Cap (917B 11/4)
- NIBCO 1" x 3/4" NOM FTG x C Copper Flush Bushing (618 1x3/4)
- NIBCO 4" x 3" NOM FTG x C Copper Reducer (6002 4x3)
- NIBCO Reducing Cross, Low-Lead Cast Bronze (735-LF 1/2)
- NIBCO 1-1/4" NOM C x 1-1/4" FNPT Copper Adapter (603 11/4)
- NIBCO 2" x 2" x 1-1/2" NOM C Copper Reducing Tee (611R 2X2X11/2)
- Nibco Fittings