Shop All Drain Components
Nibco
Suction Line P-Trap, Wrot Copper, C x C
Mfr # 698 1/2
Zoro # G0404494
original price:
$26.31
16% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Wrot Copper
- Tube Fitting Material Wrot Copper
- Fitting Connection Type C x C
- Temp. Range -20 Degrees to 400 Degrees F
- Specific Fitting Shape P-Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 698 1/2
- Zoro # G0404494
- UPC # 039923320339
- Country of Origin United States
- Category Drain Components
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Description
Suction Line P-Trap, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape P-Trap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Underground 3/4X100Ft Yl (19-0711100)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1" Pipe Size (1VGA7)
- MOEN Doux Hand Towel Bar (YB0286BN)
- KOHLER Medium Shower Basket (1896-S)
- NIBCO Cast Bronze, Trap, P-Trap (885 11/2)
- NIBCO Cast Bronze, Trap, P-Trap (885 2)
- NIBCO Trap, Wrot Copper, 1-1/8", 395 psi at 200F (698 1)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 11/4)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 3/4)
- KOHLER Washer, Friction (1005201)
- EVERFLOW IPSx1-1/4" LA Pattern Trap for Tubular Drain Applications, Chrome Plated Brass 1-1/2" (11314)
- Nibco Drain Components