Shop All Copper Fittings
Nibco
Special Drop Adapter, Cast Bronze, 1/2 In
Mfr # 7035 1/2
Zoro # G5003966
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FNPT
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7035 1/2
- Zoro # G5003966
- UPC # 039923344533
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Pipe Size | 1/2 in |
Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Pipe Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Description
Special Drop Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.18, ASTM B584 Alloy C84400, ISO 9001, Material Grade C84400
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- KOHLER Trip Lever Service Kit-Right (87114-CP)
- BRADLEY SMOKER Latch, Restroom Door , Assy (HDWT-T290)
- STEEL & OBRIEN 3/4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-.75-7-316)
- NIBCO 1" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1)
- NIBCO 12 in. Lead Free Cast CXC 90 deg Drop Elbow (7075LF12)
- NIBCO Elbow, 90 Deg, C x MNPT, 3/4 In (707-4-6-LF 3/4)
- NIBCO 3/4" NOM C Copper 90 Degree Close Rough Elbow (607 3/4)
- NIBCO 1-1/4" NOM C x 1-1/4" MNPT Copper Adapter (604 11/4)
- NIBCO Solder Pressure Companion Flanges, Bronze (B515406)
- SHARKBITE 0.75 in. CTS 0.75 in. CTS Union Connector (4882809)
- Nibco Fittings