Shop All Copper Fittings
Nibco
Special Drop Adapter, C x FNPT, 3/4 In
Mfr # 7035LF-34
Zoro # G0523731
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FNPT
- Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7035LF-34
- Zoro # G0523731
- UPC # 039923299765
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" x 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Pipe Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Description
Special Drop Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Drop Ear Adapter, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Stainless Steel Floating Sink Grid (Ikon/Vintera) (233530)
- LEONARD VALVE Shower Valve, Pressure Balanced (4500 AQUATROL)
- KECKLEY 1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-050)
- KECKLEY 3/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-075)
- NIBCO 3/8" NOM C Copper Union (733 3/8)
- NIBCO 1/8" NOM C Copper Coupling with Stop (600 1/8)
- NIBCO 3/4" NOM FTG Copper Venturi Adapter (621 3/4)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495756)
- NIBCO 1/8" NOM C Copper 45 Degree Elbow (606 1/8)
- NIBCO 2" NOM C Copper 90 Degree Long Radius Elbow (607LT 2)
- LEGEND VALVE 1-1/4" COPPER 45 ELBOW (450-026)
- Nibco Copper Fittings