Shop All Copper Fittings
Nibco
Solder Tees, Bronze
Mfr # E270450
Zoro # G804180509
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Compatible Tube Material Copper
- Fitting Side A Copper Tube Size 2 in
- Fitting Side B Copper Tube Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # E270450
- Zoro # G804180509
- UPC # 039923493989
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side C Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Copper Tube Size | 2 in x 2 in x 2 in |
For Tube Outside Diameter | 2 1/8 in |
Fitting Copper Tube Size | 2 in |
Details
Item | Solder DWV Tees |
Specific Fitting Shape | Tee |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Compatible Tube Material | Copper |
Fitting Side A Connection Type | Cup |
Fitting Side B Connection Type | Cup |
Fitting Side C Connection Type | Cup |
Application | Drain, Vent, Waste |
Fitting Material | Bronze |
End Connection Type | Cup |
Stop and Shape | Tee |
Fitting Shape | Tee |
Connection Type | Cup x Cup x Cup |
For Tube OD | 2 1/8 in x 2 1/8 in |
Description
Solder DWV Tees, Application Drain, Vent, Waste, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Tee, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Coupling, Aluminum, 1/4 (F)NPT (30E649)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 4" (1056-64)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel Union Class 3000 (0361501000)
- ZORO SELECT Red Brass Tee, FNPT, 1-1/2" Pipe Size (6RDA2)
- NIBCO Reducing Elbow, 90 Deg, 3/4 x 1/2 In (707-4R-LF 3/4X1/2)
- NIBCO 3" x 3" x 3/4" NOM C Copper Reducing Tee (611R 3X3X3/4)
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4x1/2)
- NIBCO 34 in. Wrot CXC Copper Slip Coupling (60134)
- NIBCO Class 150 Companion Flange, C, 2-1/2 In (771-LF 21/2)
- NIBCO 1/2" NOM FTG x 1/2" MNPT Copper Adapter (6042 1/2)
- JONES STEPHENS Tee, 3/4 C x C x F, Forged, Lead Free (K104800100)
- Nibco Copper Fittings