Shop All Copper Fittings
Nibco
Solder Tees, Bronze
Mfr # E090700
Zoro # G904180454
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Wye
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Fitting Side C Copper Tube Size 2 in
- Fitting Side B Connection Type Cup
- Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # E090700
- Zoro # G904180454
- UPC # 039923507860
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side C Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 3 3/8 in |
Fitting Side B Copper Tube Size | 3 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 3/8 in |
Copper Tube Size | 3 in x 3 in x 2 in |
For Tube Outside Diameter | 3 3/8 in |
Fitting Copper Tube Size | 2 in, 3 in |
Details
Item | Solder DWV Y's |
Specific Fitting Shape | 45 Degrees Wye |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Fitting Side B Connection Type | Cup |
Fitting Material | Bronze |
Compatible Tube Material | Copper |
Fitting Side A Connection Type | Cup |
Application | Drain, Vent, Waste |
Fitting Side C Connection Type | Cup |
Fitting Shape | Wye |
End Connection Type | Cup |
Connection Type | Cup x Cup x Cup |
Stop and Shape | 45 Degrees Wye |
For Tube OD | 3 3/8 in x 3 3/8 in |
Description
Solder Y
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL adapter, 3" x 3" (20828)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type L (LS06100)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1.5-1-304)
- KOHLER Purist Primary Swing Spout With Spray (7508-VS)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (7333LF-114)
- NIBCO 1/2" x 1/4" NOM FTG x C Copper Reducer (U6002 1/2x1/4)
- NIBCO 1-1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 11/4)
- NIBCO Solder Pressure Couplings, Copper (9001100)
- NIBCO 3/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/4)
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter (603 11/2)
- EPC Adapter Male St Copper 1/2 (30436)
- Nibco Copper Fittings