Shop All Copper Fittings
Nibco
Solder Tees, Bronze
Mfr # E090000
Zoro # G704180517
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Wye
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Fitting Side C Copper Tube Size 1 1/4 in
- Fitting Side B Tube Outer Diameter 1 3/8 in
- Compatible Tube Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # E090000
- Zoro # G704180517
- UPC # 039923507600
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Fitting Side C Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in |
Details
Item | Solder DWV Y's |
Specific Fitting Shape | 45 Degrees Wye |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Compatible Tube Material | Copper |
Fitting Side A Connection Type | Cup |
Fitting Material | Bronze |
Fitting Side C Connection Type | Cup |
Application | Drain, Vent, Waste |
Fitting Side B Connection Type | Cup |
For Tube OD | 1 3/8 in x 1 3/8 in |
Stop and Shape | 45 Degrees Wye |
End Connection Type | Cup |
Fitting Shape | Wye |
Connection Type | Cup x Cup x Cup |
Description
Solder Y
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 15 gpm, 100 Micron, 2-7/16" O.D., 30 in H, 6 PK (T8R30A)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (105 2-1/2)
- STEEL & OBRIEN 3" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS (45MP-3-CD-316)
- ZURN 2" Pipe Dia. PVC, Cast Iron Adjustable Floor Drain (FD2330-PV2)
- NIBCO 1-1/2" NOM C Copper 90 Degree Close Rough Elbow (607 11/2)
- NIBCO Solder DWV Elbows, Bronze (E042700)
- NIBCO 1/4" NOM C Copper 90 Degree Long Radius Elbow (U607LT 1/4)
- NIBCO 1/2" NOM C Copper 90 Degree Drop Ear Elbow (C7075 1/2)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-34)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735RLF-3412)
- NIBCO 1-1/4" NOM C Copper 45 Degree DWV Elbow (906 11/4)
- Nibco Copper Fittings