Shop All Copper Fittings
Nibco
Solder Pressure Tees, Copper
Mfr # 9099551
Zoro # G304267595
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Fitting Side B Copper Tube Size 1 in
- Compatible Tube Material Copper
- Fitting Side B Tube Outer Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 9099551
- Zoro # G304267595
- UPC # 039923328281
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Overall Length | 2 15/32 in |
For Tube Outside Diameter | 1 1/8 in, 5/8 in |
Fitting Copper Tube Size | 1 in, 1/2 in |
Copper Tube Size | 1 in x 1 in x 1/2 in |
Description
Solder Pressure Tees, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Union, Forged Steel, 2 in, NPT, Class 3000 (0361504806)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST6BNE02)
- LEGEND VALVE 3/8 X 1/8 BLACK HEX BUSHING (350-601C)
- ZORO SELECT 2" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI19)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-1)
- NIBCO 1-1/4" NOM C x 1-1/4" MNPT Copper Adapter (604 11/4)
- NIBCO 1" NOM FTG x C Copper 45 Degree Elbow (606-2 1)
- NIBCO 1-1/4" NOM C Copper 90 Degree Drop Elbow (907 11/4)
- NIBCO 1" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1)
- NIBCO 1/2" NOM C Copper Cap (U617 1/2)
- NIBCO 5/8" x 1/4" NOM C Copper Reducer (600R 5/8x1/4)
- Nibco Fittings