Shop All Copper Fittings
Nibco
Solder Pressure Tees, Copper
Mfr # 9097201
Zoro # G004267604
original price:
$2.59
16% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Fitting Side B Tube Outer Diameter 5/8 in
- Fitting Side C Tube Outer Diameter 5/8 in
- Overall Length 1 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9097201
- Zoro # G004267604
- UPC # 039923327000
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Overall Length | 1 19/32 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Copper Tube Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Details
Item | Solder Pressure Tees |
Specific Fitting Shape | Tee |
Standards | ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Fitting Material | Copper |
Fitting Side A Connection Type | Cup |
Fitting Side B Connection Type | Cup |
Compatible Tube Material | Copper |
Fitting Side C Connection Type | Cup |
Application | Potable Water |
Stop and Shape | Tee |
Connection Type | Cup x Cup x Cup |
End Connection Type | Cup |
Fitting Shape | Tee |
For Tube OD | 5/8 in x 5/8 in x 5/8 in |
Description
Solder Pressure Tees, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, PVC, PK5 (C0-8NK)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-5/16 in. (900729-25)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Aq (4369-0)
- KOHLER Triton Standard Handles For Centerset Base Faucet (16010-2-CP)
- NIBCO 1" NOM C Copper Test Cap (917-B)
- NIBCO 3/8" NOM FTG x C Copper 90 Degree Elbow (6072LT 3/8)
- NIBCO 1-1/2" x 1-1/4" NOM C x SJ Copper Adapter (901-7R)
- NIBCO 2" x 1-1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 2x11/2)
- NIBCO 1-1/2" NOM SJ x 1-1/2" MNPT Copper Adapter (9047 11/2)
- NIBCO 1" NOM C Copper Union (633W 1)
- NIBCO Wye, 45 Deg, 1 In, Low-Lead Cast Bronze (749-LF 1)
- Nibco Fittings