Shop All Copper Fittings
Nibco
Solder Pressure Elbows, Copper
Mfr # 9042901
Zoro # G804267590
original price:
$3.99
5% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Application Potable Water
- Overall Length 2 7/32 in
- Maximum Operating Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9042901
- Zoro # G804267590
- UPC # 039923311061
- Country of Origin United States
- Category Copper Fittings
Dimensions
Overall Length | 2 7/32 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Copper Tube Size | 3/4 in x 3/4 in |
Details
Item | Solder Pressure Elbows |
Specific Fitting Shape | 45 Degrees Elbow |
Standards | ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Application | Potable Water |
Maximum Operating Temperature | 250 Degrees F |
Fitting Material | Copper |
Fitting Side A Connection Type | Cup |
Maximum Operating Pressure | 700 psi |
Compatible Tube Material | Copper |
Fitting Side B Connection Type | Cup |
End Connection Type | Cup |
Stop and Shape | 45 Degrees Elbow |
Connection Type | Cup x Cup |
Fitting Shape | Elbow |
For Tube OD | 7/8 in x 7/8 in |
Description
Solder Pressure Elbows, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 45 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Contractor Bag, 1/2"W, 1/2"ID, PK25 (671257B)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (EL300-90)
- SLOAN El635A Cp Closet Sensor Wall Pl Kit L/O (3305107)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- NIBCO Solder Tees, Bronze (E098800)
- NIBCO DWV Adapter, Cast Bronze, C x MNPT, 2 In (804 2)
- NIBCO Solder DWV Adapters, Bronze (E011850)
- NIBCO 2" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604-R)
- NIBCO 4" NOM C Copper Dimple Stop Coupling (600DS 4)
- NIBCO Union, Low-Lead Cast Bronze, C x MNPT (733-4-LF 2)
- EVERFLOW SWTx3/8'' MIP Copper Reducing Male Adapter Fitting 1/2'' (CCMA0121)
- Nibco Copper Fittings