Shop All Copper Fittings
Nibco
Solder Pressure Elbows, Copper
Mfr # 9042801
Zoro # G204267589
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Overall Length 1 17/32 in
- Fitting Side B Connection Type Cup
- Fitting Side A Tube Outer Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9042801
- Zoro # G204267589
- UPC # 039923310965
- Country of Origin United States
- Category Copper Fittings
Dimensions
Overall Length | 1 17/32 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Copper Tube Size | 1/2 in x 1/2 in |
For Tube Outside Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Details
Item | Solder Pressure Elbows |
Specific Fitting Shape | 45 Degrees Elbow |
Standards | ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Fitting Side B Connection Type | Cup |
Application | Potable Water |
Compatible Tube Material | Copper |
Maximum Operating Pressure | 700 psi |
Fitting Material | Copper |
Maximum Operating Temperature | 250 Degrees F |
Fitting Side A Connection Type | Cup |
Stop and Shape | 45 Degrees Elbow |
Connection Type | Cup x Cup |
End Connection Type | Cup |
For Tube OD | 5/8 in x 5/8 in |
Fitting Shape | Elbow |
Description
Solder Pressure Elbows, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 45 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 56WP2)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 1/2" Wall (336-AC51212)
- THRIFCO PLUMBING 3 Inch X 3 Inch X 2 Inch ABS Reducing Wye (6792326)
- MOEN Economy 24" Towel Bar Bright Chrome (910A24)
- NIBCO 1/4" x 1/8" NOM C Copper Reducer (U600R 1/4x1/8)
- NIBCO 3" NOM FTG x C Copper 90 Degree Elbow (6072 3)
- NIBCO Solder DWV Bushings, Bronze (E013300)
- NIBCO 1-1/2" NOM SJ x 1-1/2" MNPT Copper Adapter (9047 11/2)
- NIBCO Coupling with Stop, Wrot Copper, 3/4", CxC (600RS 3/4)
- NIBCO 1/2" x 1/4" NOM FTG x C Copper Flush Bushing (618 1/2x1/4)
- NIBCO 3/4" NOM C Copper 45 Degree Elbow (606 3/4)
- Nibco Fittings