Shop All Copper Fittings
Nibco
Solder Pressure Couplings, Copper
Mfr # 9001451
Zoro # G104267580
original price:
$3.89
10% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Coupling
- Standards ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Fitting Material Copper
- Application Potable Water
- Overall Length 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9001451
- Zoro # G104267580
- UPC # 039923309082
- Country of Origin United States
- Category Copper Fittings
Dimensions
Overall Length | 1 29/32 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
For Tube Outside Diameter | 1 1/8 in |
Copper Tube Size | 1 in x 1 in |
Fitting Copper Tube Size | 1 in |
Details
Item | Solder Pressure Couplings |
Specific Fitting Shape | Straight Coupling |
Standards | ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Fitting Material | Copper |
Application | Potable Water |
Includes Center Stop | Dimple Center Stop |
Fitting Side A Connection Type | Cup |
Fitting Side B Connection Type | Cup |
Compatible Tube Material | Copper |
For Tube OD | 1 1/8 in x 1 1/8 in |
Fitting Shape | Connector |
End Connection Type | Cup |
Connection Type | Cup x Cup |
Stop and Shape | Dimple Center Stop Straight Coupling |
Description
Solder Pressure Couplings, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop, Standards ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Internal Pipe, ABS, 2", C/O, 1-1/2 IPS, Plug (C60107)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SDS15-SSP-R)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain, Innovator Overflow Silicone, 2-P, Kit, Brass (948700-PP-PB-G-2P)
- AMERICAN STANDARD Seal Kit, Faucet, Includes Three Seals (M960994-0070A)
- NIBCO 2-1/2" NOM C x 2-1/2" FNPT Copper Adapter (603 21/2)
- NIBCO 1/2" NOM C x 1/4" MNPT Copper Reducing Adapter (604-R)
- NIBCO 3/4" x 1/2" NOM FTG x C Copper Flush Bushing (618 3/4x1/2)
- NIBCO 2" NOM C Copper Test Cap (917-B)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735LF-34)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 1X1X1/2)
- LEGEND VALVE 2" CTS GASKET ONLY (313-548)
- Nibco Fittings