Shop All Copper Fittings
Nibco
Solder Pressure Couplings, Copper
Mfr # 9001351
Zoro # G904267582
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Coupling
- Standards ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Fitting Side B Copper Tube Size 1/2 in
- Fitting Side B Connection Type Cup
- Fitting Side A Connection Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9001351
- Zoro # G904267582
- UPC # 039923412881
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Overall Length | 1 1/2 in |
Fitting Copper Tube Size | 1/2 in, 3/4 in |
For Tube Outside Diameter | 5/8 in, 7/8 in |
Copper Tube Size | 3/4 in x 1/2 in |
Details
Item | Solder Pressure Couplings |
Specific Fitting Shape | Straight Reducing Coupling |
Standards | ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Fitting Side B Connection Type | Cup |
Fitting Side A Connection Type | Cup |
Maximum Operating Pressure | 700 psi |
Fitting Material | Copper |
Application | Potable Water |
Compatible Tube Material | Copper |
Maximum Operating Temperature | 250 Degrees F |
For Tube OD | 7/8 in x 5/8 in |
Stop and Shape | Straight Reducing Coupling |
End Connection Type | Cup |
Fitting Shape | Connector |
Connection Type | Cup x Cup |
Description
Solder Pressure Couplings, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 1/2" OD Compression Brass Hose Fitting, 2PK (BCU.1-2.2)
- PARKER 6M TUBE-M10X1 (369PLP-6M-M10)
- SHARKBITE Push-to-Connect, Threaded Elbow, 1/4 in x 3/4 in GHT Tube Size, Brass, Brass (U2276LF)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS01210)
- NIBCO 1" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604-R)
- NIBCO 3/8" NOM FTG x C Copper 90 Degree Elbow (6072LT 3/8)
- NIBCO 3/4" NOM C x 3/4" MNPT Copper Union (U7334 3/4)
- NIBCO 34 in. Wrot CXC Copper Slip Coupling (60134)
- NIBCO Drop Ear Elbow, 90, Cast Bronze, C x FNPT (70735 1)
- NIBCO 1 In. x 1 In. x 1 In. CxCxC Copper Tee (W01720D)
- NIBCO 3/8" x 3/8" x 1/8" NOM C Copper Reducing Tee (611R 3/8X3/8X1/8)
- Nibco Copper Fittings